Shop All Voice & Data Patch Cords
Allen Tel
Cat 6 Slim Patch Cable, 10 ft, White
Mfr # AT1610-WH-SLIM
Zoro # G7901404
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Category Type Cat 6
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Tel
- MFR # AT1610-WH-SLIM
- Zoro # G7901404
- UPC # 79915867042
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 10 ft. |
Details
Color | White |
Item | Copper Patch Cable |
Category Type | Cat 6 |
Description
White Cat 6 slim (small outside diameter) patch cable - 10 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Raceway, Half Round, TV Drop, 5 ft., White (US/5FT5025W/GR)
- HUBBELL 20A Twist-Lock Connector 4P 4W 120/208VAC BK/WT (HBL7413C)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001SK, plastic, polycarbonate, domed, white, 30mm, LED white, 120V (9001SKP38LWW9)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Aluminum, 14 ga. (FS-500SS AL 18.00)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Black (AT1610-BK)
- ALLEN TEL Cat 5e Patch Panel, 12-Port (AT55B-12PT)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Grey (AT1507EV-GY)
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Purple (AT1605-P)
- ALLEN TEL Cat 5e Patch Cable, 5 ft, White (AT1505EV-WH)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Black (AT1550EV-BK)
- MONOPRICE Ethernet Cable, Cat 6, Green, 2 ft. (9864)
- Allen Tel Voice & Data Patch Cords