Shop All Voice & Data Patch Panels
Allen Tel
Cat 6 Patch Panel, 12-Port
Mfr # AT66-12PT
Zoro # G7900582
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 6
- Panel Style Copper
- Panel Type Loaded
- Number of Ports 12
- Mounting Style Bracket Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT66-12PT
- Zoro # G7900582
- UPC # 79915865232
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Details
Item | Copper Patch Panel |
Category Type | Cat 6 |
Panel Style | Copper |
Panel Type | Loaded |
Number of Ports | 12 |
Mounting Style | Bracket Mount |
Description
This 12-port Cat 6 patch panel is designed for small data cross connect applications with two (2) 6-port non-keyed jack modules.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Key (LP9618)
- ALLIED TUBE & CONDUIT Rigid Conduit, 4 In., 10 ft. L, Steel (858971)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BC3)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT70-0AA0)
- ALLEN TEL Loaded Duplex Mounting Panel-MM-LC (GBLC-6MMDU)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 6 RU (AT55HM-10)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 3 RU (AT55HM-5)
- ALLEN TEL Cable Management Panel, 2 RU (AT55WMP-1)
- ALLEN TEL Cat 6 Patch Panel, 2 RU, 48-Port (AT66-PNL-48)
- ALLEN TEL Patch Panel, High Density, 48-Port (ATPNL-HD-48)
- TRIPP LITE Patch Panel Bracket, 2U, Hinged, Rack-Mount (N060-002)
- Allen Tel Voice & Data Patch Panels