Shop All Voice & Data Patch Panels
Allen Tel
Cat 6 Patch Panel, 1 RU, 24-Port
Mfr # AT66-PNL-24
Zoro # G7900390
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 6
- Panel Type Loaded
- Mounting Style Bracket Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT66-PNL-24
- Zoro # G7900390
- UPC # 79915865010
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Details
Item | Copper Patch Panel |
Category Type | Cat 6 |
Panel Type | Loaded |
Mounting Style | Bracket Mount |
Description
A 24-port Cat 6 1 RU patch panel with 110 termination and rear wire management.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Switch, IEC, 12 to 20A, 600V (2510KO1)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10M)
- RACO Connector, Flex Ac/Mc, 1/2", Dc Zinc (2632)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 3 RU (AT55HM-5)
- ALLEN TEL Blank Metal Fiber Panel (GBF-BP)
- ALLEN TEL Cable Management Panel, 2 RU (AT55WMP-1)
- ALLEN TEL Loaded Duplex Mounting Panel-MM-LC (GBLC-6MMDU)
- ALLEN TEL Loaded Duplex Mounting Panel-SM-LC (GBLC-6SMDU)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 2 RU (AT55HM-3)
- ICC PATCH PANEL, BLANK FIBER, 3-PANEL, 1RMS (ICFORPP1RM)
- Allen Tel Voice & Data Patch Panels