Shop All Voice & Data Patch Cords
Allen Tel
Cat 6 Patch Cable, 7 ft, Yellow
Mfr # AT1607-YL
Zoro # G7882069
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT1607-YL
- Zoro # G7882069
- UPC # 79915865076
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 7 ft. |
Details
Category Type | Cat 6 |
Color | Yellow |
Item | Copper Patch Cable |
Description
Cat 6 yellow patch cord - 7 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-2-R)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- GE 277VAC Electrically Held Lighting Contactor 6P 30A (CR463L60ANA)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Yellow (AT1507EV-YL)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Blue (AT1550EV-BU)
- ALLEN TEL Full Modular Handset Cord, Black, 6 ft (AT806-00)
- ALLEN TEL Cat 6 Patch Cable, 3 ft, White (AT1603-WH)
- ALLEN TEL Cat 5e Patch Cable, 5 ft, Orange (AT1505EV-OR)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Blue (AT1503EV-BU)
- TRIPP LITE Display Extender Receiver, VGA, Cat5e/6 (B132-100-1)
- Allen Tel Voice & Data Patch Cords