Shop All Voice & Data Patch Cords
Allen Tel
Cat 6 Patch Cable, 5 ft, Green
Mfr # AT1605-GN
Zoro # G7881789
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT1605-GN
- Zoro # G7881789
- UPC # 79915865059
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 5 ft. |
Details
Color | Green |
Item | Copper Patch Cable |
Category Type | Cat 6 |
Description
Cat 6 green patch cord - 5 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER 2200Va Ups Avr 2U Rm/T (OR2200LCDRTXL2U)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZP1)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 12-10 AWG, PK14 (20-116)
- EATON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (M22M-DP-R-K11)
- ALLEN TEL Cat 6 Patch Cable, 15 ft, Yellow (AT1615-YL)
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Black (AT1620-BK)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Green (AT1607-GN)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Blue (AT1601-BU)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Ivory (AT1501EV-I)
- ALLEN TEL Cat 6 Patch Cable, 4 ft, Yellow (AT1604-YL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 25ft (N201-025-RD)
- Allen Tel Voice & Data Patch Cords