Shop All Voice & Data Patch Cords
Allen Tel
Cat 6 Patch Cable, 5 ft, Blue
Mfr # AT1605-BU
Zoro # G7881280
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT1605-BU
- Zoro # G7881280
- UPC # 79915865058
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 5 ft. |
Details
Item | Copper Patch Cable |
Category Type | Cat 6 |
Color | Blue |
Description
Cat 6 blue patch cord - 5 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 300A, 250V AC (OT300)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 18 A (LC2D18F7)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 100-Pack (220202)
- POWERZONE Power Strip Blk 6Out 3Ft (OR922009)
- ALLEN TEL Cat 6 Patch Cable, 14 ft, Black (AT1614-BK)
- ALLEN TEL Cat 6 Patch Cable, 14 ft, Blue (AT1614-BU)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, White (AT1601-WH)
- ALLEN TEL Fiber Optic Pigtail Cable LC Pigtail, Singlemode (GBLCPT12F-SM-03)
- ALLEN TEL Cat 6 Patch Cable, 2 ft, Red (AT1602-RD)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Orange (AT1503EV-OR)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 15 ft. (HC6B15)
- Allen Tel Voice & Data Patch Cords