Shop All Voice & Data Patch Cords
Allen Tel
Cat 6 Patch Cable, 3 ft, Green
Mfr # AT1603-GN
Zoro # G7881089
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT1603-GN
- Zoro # G7881089
- UPC # 79915865037
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 3 ft. |
Details
Color | Green |
Category Type | Cat 6 |
Item | Copper Patch Cable |
Description
Cat 6 green patch cord - 3 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYM Electrical Box Cover, 2 Gang, Polycarbonate (MM2420C)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-120A)
- WIEGMANN Utility Box, Utility Box Accessory, Carbon Steel (A081004)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR9)
- ALLEN TEL Cat 5e Patch Cable, 25 ft, White (AT1525EV-WH)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Yellow (AT1510EV-YL)
- ALLEN TEL 1/4 Modular 4-Conductor Phone Line Cord, 7 ft (AT307)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Purple (AT1503EV-P)
- ALLEN TEL Full Modular 4-Conductor Phone Line Cord, 7 ft (AT407)
- ALLEN TEL Cat 5e Patch Panel, 12-Port (AT55B-12PT)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 3 ft. (2134)
- Allen Tel Voice & Data Patch Cords