Shop All Voice & Data Patch Cords
Allen Tel
Cat 6 Patch Cable, 20 ft, Blue
Mfr # AT1620-BU
Zoro # G7881159
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable Cat 6
- Connector Type - Patch Cord RJ-45 to RJ-45
- Boot Type - Data cable Snagless
- Shielded Unshielded
- Length - Patch Cord 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT1620-BU
- Zoro # G7881159
- UPC # 79915865126
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 20 ft. |
Length | 20 ft. |
Details
Category - Data Cable | Cat 6 |
Connector Type - Patch Cord | RJ-45 to RJ-45 |
Boot Type - Data cable | Snagless |
Shielded | Unshielded |
Jacket Color | Blue |
Item | Copper Patch Cable |
Color | Blue |
Category Type | Cat 6 |
Description
Cat 6 blue patch cord - 20 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Jack Module, Red (AT55-47)
- MARINCO 3763N Marinco 50A 250V Dc/50A 600V Ac Plug (3763N)
- CALBRITE Conduit Clamp, 316 SS, 1/2 In (S60500SC00)
- RACO Noninsulated Connector, 2 In., 90 Deg (3428)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Purple (AT1501EV-P)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Black (AT1510EV-BK)
- ALLEN TEL Cat 6 Patch Cable, 4 ft, Yellow (AT1604-YL)
- ALLEN TEL Cat 5e Patch Cable, 25 ft, White (AT1525EV-WH)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, White (AT1601-WH)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Green (AT1607-GN)
- C2G 20Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04023)
- Allen Tel Voice & Data Patch Cords