Shop All Voice & Data Patch Cords
Allen Tel
Cat 6 Patch Cable, 15 ft, Blue
Mfr # AT1615-BU
Zoro # G7881271
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT1615-BU
- Zoro # G7881271
- UPC # 79915865104
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 15 ft. |
Details
Color | Blue |
Item | Copper Patch Cable |
Category Type | Cat 6 |
Description
Cat 6 blue patch cord - 15 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK250 (PLC4H-S25-TL)
- PANDUIT Ferrule, 16 AWG, PP, 13/32in., PK500 (FSD78-8-DSL0)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: Yes (6EAW9)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - White (HS363-S100-WHITE)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Yellow (AT1503EV-YL)
- ALLEN TEL Full Modular 6-Conductor Telephone Phone Line Cord, 7 ft (AT607)
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Orange (AT1605-OR)
- ALLEN TEL Cat 5e Patch Cable, 5 ft, Orange (AT1505EV-OR)
- ALLEN TEL Cat 5e Patch Panel, 12-Port (AT55B-12PT)
- ALLEN TEL Full Modular 4-Conductor Phone Line Cord, 7 ft (AT407)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 14 ft. (2312)
- Allen Tel Voice & Data Patch Cords