Shop All Voice & Data Patch Cords
Allen Tel
Cat 6 Patch Cable, 14 ft, Grey
Mfr # AT1614-GY
Zoro # G7882190
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT1614-GY
- Zoro # G7882190
- UPC # 79915865095
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 14 ft. |
Details
Color | Gray |
Item | Copper Patch Cable |
Category Type | Cat 6 |
Description
Cat 6 grey patch cord - 14 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.0641" Diameter, 60 Volts (14STRGPTKIT)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BH06)
- WIEGMANN Wireway, Cross, 6x6 Sq In, 16 Gauge, Steel (X0606)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Stainless Steel (S60700FS00)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Orange (AT1510EV-OR)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Grey (AT1507EV-GY)
- ALLEN TEL Cat 6 Patch Cable, 2 ft, Green (AT1602-GN)
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Orange (AT1605-OR)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Blue (AT1501EV-BU)
- ALLEN TEL Cat 5e Crossover Cable, 7 ft (AT1507-REC)
- MONOPRICE Ethernet Cable, Cat 6, Green, 7 ft. (9850)
- Allen Tel Voice & Data Patch Cords