Shop All Voice & Data Patch Cords
Allen Tel
Cat 6 Patch Cable, 14 ft, Blue
Mfr # AT1614-BU
Zoro # G7881664
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable Cat 6
- Connector Type - Patch Cord RJ-45 to RJ-45
- Boot Type - Data cable Snagless
- Shielded Unshielded
- Length - Patch Cord 14 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT1614-BU
- Zoro # G7881664
- UPC # 79915865093
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 14 ft. |
Length | 14 ft. |
Details
Category - Data Cable | Cat 6 |
Connector Type - Patch Cord | RJ-45 to RJ-45 |
Boot Type - Data cable | Snagless |
Shielded | Unshielded |
Jacket Color | Blue |
Item | Copper Patch Cable |
Category Type | Cat 6 |
Color | Blue |
Description
Cat 6 blue patch cord - 14 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 70A, 300V AC, Non-Indicating (A3T70)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR600BLK)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 7A, 600V AC, Non-Indicating (KLDR007)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36)
- ALLEN TEL Cat 6 Patch Cable, 50 ft, Black (AT1650-BK)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Red (AT1601-RD)
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Blue (AT1605-BU)
- ALLEN TEL Cat 5e Crossover Cable, 10 ft (AT1510-REC)
- ALLEN TEL Cat 5e Patch Cable, 5 ft, White (AT1505EV-WH)
- ALLEN TEL Cat 6 Patch Cable, 3 ft, White (AT1603-WH)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - Utp - ( Cat 5E ) - (A7L504-1000-ORG)
- Allen Tel Voice & Data Patch Cords