Shop All Voice & Data Patch Cords
Allen Tel
Cat 6 Patch Cable, 10 ft, Grey
Mfr # AT1610-GY
Zoro # G7881174
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 6
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT1610-GY
- Zoro # G7881174
- UPC # 79915865083
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 10 ft. |
Details
Item | Copper Patch Cable |
Category Type | Cat 6 |
Color | Gray |
Description
Cat 6 grey patch cord - 10 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Safety Interlock Switch 2NC/2NO Nema 1, 4, 12, 13 (GKBA14L7)
- VALTERRA 50AMP RV DETACHABLE POWER CORD 25FT (A10-5025ED)
- LEVITON Straight Blade Plug (515PV)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF6)
- ALLEN TEL Cat 6 Patch Cable, 4 ft, Grey (AT1604-GY)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Red (AT1601-RD)
- ALLEN TEL 1/4 Modular 4-Conductor Phone Line Cord, 7 ft (AT307)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Blue (AT1550EV-BU)
- ALLEN TEL Full Modular Handset Cord, Black, 25 ft (AT825-00)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Red (AT1503EV-RD)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 20 ft. (4985)
- Allen Tel Voice & Data Patch Cords