Shop All Voice & Data Patch Cords
Allen Tel
Cat 5e Patch Cable, 7 ft, White
Mfr # AT1507EV-WH
Zoro # G7881235
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 5e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT1507EV-WH
- Zoro # G7881235
- UPC # 79915861727
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 7 ft. |
Details
Item | Copper Patch Cable |
Color | White |
Category Type | Cat 5e |
Description
Cat 5e white patch cord - 7 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ballast Dsconnct, Org, 3 Ports, 1.50", PK100 (30-353XJ)
- GARDNER BENDER 8" L Assorted Cable Ties PK 100 (46-308FST)
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRP120DF)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- ALLEN TEL Cat 6 Patch Cable, 3 ft, White (AT1603-WH)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Grey (AT1507EV-GY)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Blue (AT1607-BU)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Yellow (AT1507EV-YL)
- ALLEN TEL Cat 6A 10Gb Patch Cable, 7 ft, Blue (ATG1007-BU)
- ALLEN TEL Cat 5e Patch Cable, 15 ft, White (AT1515EV-WH)
- ENET Enet 7M Lc/Lc Duplex Multimode 50/125 10Gb Om3 Or Better Aqua Fiber (LC2-10G-7M-ENC)
- Allen Tel Voice & Data Patch Cords