Shop All Voice & Data Patch Cords
Allen Tel
Cat 5e Patch Cable, 3 ft, Yellow
Mfr # AT1503EV-YL
Zoro # G7881052
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 5e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT1503EV-YL
- Zoro # G7881052
- UPC # 79915861734
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 3 ft. |
Details
Category Type | Cat 5e |
Color | Yellow |
Item | Copper Patch Cable |
Description
Cat 5e yellow patch cord - 3 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (8501CO7V20)
- KABLE KONTROL Hinged Wall Cord Cover Cable Raceway - 1" W x 0.5" H - 5' Length - Paintable PVC - White (WC400)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 3/4" x 50 Pieces- White (CT-ED-ABM-075-50-WT)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (ASE12X12X8NK)
- ALLEN TEL Cat 6 Patch Cable, 50 ft, Black (AT1650-BK)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Yellow (AT1501EV-YL)
- ALLEN TEL Cat 6 Patch Cable, 2 ft, Red (AT1602-RD)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Yellow (AT1507EV-YL)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Grey (AT1610-GY)
- ALLEN TEL 1/4 Modular 4-Conductor Phone Line Cord, 25 ft (AT325)
- UNIRISE USA Unirise 8 Foot Cat6 Snagless Clearfit Patch Cable Blue - High Density (10009)
- Allen Tel Voice & Data Patch Cords