Shop All Voice & Data Patch Cords
Allen Tel
Cat 5e Patch Cable, 3 ft, Purple
Mfr # AT1503EV-P
Zoro # G7883749
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable Cat 5e
- Connector Type - Patch Cord RJ-45 to RJ-45
- Boot Type - Data cable Snagless
- Shielded Unshielded
- Length - Patch Cord 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT1503EV-P
- Zoro # G7883749
- UPC # 79915865329
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3 ft. |
Length | 3 ft. |
Details
Category - Data Cable | Cat 5e |
Connector Type - Patch Cord | RJ-45 to RJ-45 |
Boot Type - Data cable | Snagless |
Shielded | Unshielded |
Jacket Color | Purple |
Item | Copper Patch Cable |
Color | Purple |
Category Type | Cat 5e |
Description
Cat 5e purple patch cord - 3 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lock Inserts, 7mm Square (CLKSM7)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1)
- GROTE 16-14 AWG Nylon Ring Terminal 5/16" Stud PK (83-2213)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 2/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC2/10)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, White (AT1610-WH)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, White (AT1507EV-WH)
- ALLEN TEL 1/4 Modular 4-Conductor Phone Line Cord, 7 ft (AT307)
- ALLEN TEL Full Modular Handset Cord, Black, 12 ft (AT812-00)
- ALLEN TEL Cat 5e Patch Cable, 15 ft, White (AT1515EV-WH)
- ALLEN TEL Cat 5e Crossover Cable, 10 ft (AT1510-REC)
- READY PATCH Spackl Ready Patch Qt (4424)
- Allen Tel Voice & Data Patch Cords