Shop All Voice & Data Patch Cords
Allen Tel
Cat 5e Patch Cable, 3 ft, Blue
Mfr # AT1503EV-BU
Zoro # G7882294
Sold in multiples of 3 for $26.85
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 5e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Tel
- MFR # AT1503EV-BU
- Zoro # G7882294
- UPC # 79915861671
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 3 ft. |
Details
Category Type | Cat 5e |
Item | Copper Patch Cable |
Color | Blue |
Description
Cat 5e blue patch cord - 3 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS LAN Toner, Datacom, LED Display (AT8L)
- SIEMENS Panel (6SL3255-0AA00-4JA2)
- SIEMENS Pilot Light, Red, Incandescent (52BL4J2)
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS (S61200FB07)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Red (AT1503EV-RD)
- ALLEN TEL Cat 5e Patch Cable, 5 ft, Orange (AT1505EV-OR)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Yellow (AT1510EV-YL)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Black (AT1503EV-BK)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, White (AT1601-WH)
- ALLEN TEL Cat 6 Patch Cable, 50 ft, Black (AT1650-BK)
- BLACK BOX Om2 50-Micron Multimode Fiber Optic Patch Cable - Ofnr Pvc, Sc-Lc, (FOCMR50-003M-SCLC-OR)
- Allen Tel Voice & Data Patch Cords