Shop All Voice & Data Patch Cords
Allen Tel
Cat 5e Patch Cable, 3 ft, Black
Mfr # AT1503EV-BK
Zoro # G7881140
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 5e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Tel
- MFR # AT1503EV-BK
- Zoro # G7881140
- UPC # 79915861662
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 3 ft. |
Details
Item | Copper Patch Cable |
Category Type | Cat 5e |
Color | Black |
Description
Cat 5e black patch cord - 3 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Vinyl, PK25 (COV2109Z1)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100 (160101-2100)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Blue, 500 ft Length (22UL1007TPCBLU500)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Black (AT1510EV-BK)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Black (AT1550EV-BK)
- ALLEN TEL Cat 5e Patch Cable, 25 ft, Black (AT1525EV-BK)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Green (AT1607-GN)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Blue (AT1501EV-BU)
- ALLEN TEL Cat 6 Patch Cable, 3 ft, Orange (AT1603-OR)
- SWE-TECH 3C Shielded Cat5e Gray Copper Ethernet Cable, Snagless/Molded Boot, POE Compliant, 25 foot (FWT10X6-52125)
- Allen Tel Voice & Data Patch Cords