Shop All Voice & Data Patch Cords
Allen Tel
Cat 5e Patch Cable, 14 ft, Orange
Mfr # AT1514EV-OR
Zoro # G7882023
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 5e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT1514EV-OR
- Zoro # G7882023
- UPC # 79915861711
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 14 ft. |
Details
Item | Copper Patch Cable |
Category Type | Cat 5e |
Color | Orange |
Description
Cat 5e orange patch cord - 14 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Nipple, St, 2-1/2" (AN-7S)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 4A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM004)
- MERSEN Fuse, SMF Series, Time Delay, 8/10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF8/10)
- KILLARK Hub Cover, 3/4 Hub Size, Killark VJ Series (VJH-2WW)
- ALLEN TEL Cat 6 Patch Cable, 3 ft, White (AT1603-WH)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Yellow (AT1501EV-YL)
- ALLEN TEL Cat 6 Patch Cable, 50 ft, Black (AT1650-BK)
- ALLEN TEL Cat 5e Crossover Cable, 5 ft (AT1505-REC)
- ALLEN TEL Fiber Optic Pigtail Cable LC Pigtail, Singlemode (GBLCPT12F-SM-03)
- ALLEN TEL Full Modular Handset Cord, Black, 6 ft (AT806-00)
- BELKIN Cable;10Ft;Black;Snagless (A3L791-10-BLK-S)
- Allen Tel Voice & Data Patch Cords