Shop All Voice & Data Patch Cords
Allen Tel
Cat 5e Patch Cable, 100 ft, Blue
Mfr # AT15100EV-BU
Zoro # G7881332
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 5e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Tel
- MFR # AT15100EV-BU
- Zoro # G7881332
- UPC # 79915865236
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 100 ft. |
Details
Item | Copper Patch Cable |
Color | Blue |
Category Type | Cat 5e |
Description
Cat 5e blue patch cord - 100 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek 60141, 20-Amp Assembly Straight Blade Plug with NEMA 5-20P Male End, 2 Pole- 3 Wire (60141)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0BB40-0AA0)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-6P)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 25A, 32V DC, Indicating, 2 PK (BP/ATC-25ID)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Blue (AT1550EV-BU)
- ALLEN TEL Full Modular 6-Conductor Telephone Phone Line Cord, 7 ft (AT607)
- ALLEN TEL Cat 5e Patch Cable, 2 ft, Blue (AT1502EV-BU)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Green (AT1607-GN)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Yellow (AT1501EV-YL)
- ALLEN TEL Cat 6 Patch Cable, 2 ft, Green (AT1602-GN)
- AXIOM MANUFACTURING Axiom 12Ft Cat6 550Mhz Patch Cable Non-Booted (Black) - Taa Compliant (AXG99004)
- Allen Tel Voice & Data Patch Cords