Shop All Voice & Data Patch Cords
Allen Tel
Cat 5e Patch Cable, 10 ft, White
Mfr # AT1510EV-WH
Zoro # G7881840
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 5e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT1510EV-WH
- Zoro # G7881840
- UPC # 79915861728
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 10 ft. |
Details
Color | White |
Item | Copper Patch Cable |
Category Type | Cat 5e |
Description
Cat 5e white patch cord - 10 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 90A, 600V AC, Non-Indicating (LPJ-90SP)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 14 ft. (3415)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU270W)
- ALLEN TEL Cat 5e Patch Cable, 5 ft, Orange (AT1505EV-OR)
- ALLEN TEL Cat 5e Crossover Cable, 5 ft (AT1505-REC)
- ALLEN TEL Cat 6 Patch Cable, 2 ft, Blue (AT1602-BU)
- ALLEN TEL Cat 5e Crossover Cable, 3 ft (AT1503-REC)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Green (AT1607-GN)
- ALLEN TEL Full Modular 6-Conductor Telephone Phone Line Cord, 14 ft (AT614)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Orange, 14ft (N201-014-OR)
- Allen Tel Voice & Data Patch Cords