Shop All Voice & Data Patch Cords
Allen Tel
Cat 5e Patch Cable, 10 ft, Blue
Mfr # AT1510EV-BU
Zoro # G7882461
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable Cat 5e
- Connector Type - Patch Cord RJ-45 to RJ-45
- Boot Type - Data cable Snagless
- Shielded Unshielded
- Length - Patch Cord 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT1510EV-BU
- Zoro # G7882461
- UPC # 79915861674
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10 ft. |
Length | 10 ft. |
Details
Category - Data Cable | Cat 5e |
Connector Type - Patch Cord | RJ-45 to RJ-45 |
Boot Type - Data cable | Snagless |
Shielded | Unshielded |
Jacket Color | Blue |
Color | Blue |
Category Type | Cat 5e |
Item | Copper Patch Cable |
Description
Cat 5e blue patch cord - 10 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 120 Vac (9998LX44)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 0.30 to 0.36 in Cord, Gray (HS1003G)
- GAMPAK CONDUIT BDY ALMN C 3/4""D (02-55642C)
- RACO Conduit Outlet Body, C Style, 1/2" Hub Sz (RC050)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Black (AT1503EV-BK)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Orange (AT1507EV-OR)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Purple (AT1503EV-P)
- ALLEN TEL Cat 5e Patch Cable, 25 ft, Black (AT1525EV-BK)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Orange (AT1607-OR)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, White (AT1510EV-WH)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 5 ft. (3376)
- Allen Tel Voice & Data Patch Cords