Shop All Voice & Data Patch Cords
Allen Tel
Cat 5e Patch Cable, 1 ft, Blue
Mfr # AT1501EV-BU
Zoro # G7883441
product price: $3.39
/ea
Sold in multiples of 4 for $13.56
$13.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable Cat 5e
- Connector Type - Patch Cord RJ-45 to RJ-45
- Boot Type - Data cable Snagless
- Shielded Unshielded
- Length - Patch Cord 1 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT1501EV-BU
- Zoro # G7883441
- UPC # 79915861670
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1 ft. |
Length | 1 ft. |
Details
Category - Data Cable | Cat 5e |
Connector Type - Patch Cord | RJ-45 to RJ-45 |
Boot Type - Data cable | Snagless |
Shielded | Unshielded |
Jacket Color | Blue |
Color | Blue |
Item | Copper Patch Cable |
Category Type | Cat 5e |
Description
Cat 5e blue patch cord - 1 foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, Square, Steel, Raised (11429)
- CHORDSAVERS Chordsaver® Plastic Floor Cord Cover - 36" Long - Orange (OCHS-1-SO)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NC, QD (IGS252)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6111)
- ALLEN TEL Cat 5e Patch Cable, 5 ft, White (AT1505EV-WH)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Black (AT1503EV-BK)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Black (AT1550EV-BK)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Blue (AT1550EV-BU)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Blue (AT1601-BU)
- ALLEN TEL Cat 6 Patch Cable, 2 ft, Green (AT1602-GN)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Yellow (AT1503EV-YL)
- Allen Tel Voice & Data Patch Cords