Shop All Voice & Data Jack Accessories
Allen Tel
Cat 5e Jack Module, Orange
Mfr # AT55-16
Zoro # G7900232
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Category Type Cat 5e
- Termination Type Snap-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT55-16
- Zoro # G7900232
- UPC # 79915855494
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jack Accessories
Details
Item | Jack Module |
Color | Orange |
Category Type | Cat 5e |
Termination Type | Snap-In |
Description
Cat 5e orange jack module.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, NPN, NO, 5mm Detect Dist. (E57P-18SNN5-C2)
- COLEMAN CABLE ColdFlex 100 Ft. 12/3 Cold Weather Extension Cord (2569SW0006)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 30A (9530NP)
- ALLEN TEL Distribution Ring, Aluminum, 4-7/8 x 1-7/8 x 3-1/8 x 2-3/4 in. (GB13A)
- ALLEN TEL Cat 5e E-Z Jack Module, White (AT65EZ-15)
- ALLEN TEL Cat 5e Jack Module, Ivory (AT55-09)
- ALLEN TEL Cat 5e Jack Module, Black (AT55-00)
- ALLEN TEL Cat 6 Shielded High Density Jack Module (AT66SH)
- ALLEN TEL Cat 6 E-Z Jack Module, Ivory (AT66EZ-09)
- ALLEN TEL Cat 6 High Density Jack Module, Green (AT66-05)
- ALLEN TEL Cat 5e E-Z Jack Module, Blue (AT65EZ-20)
- Allen Tel Voice & Data Jack Accessories