Shop All Voice & Data Jack Accessories
Allen Tel
Cat 5e E-Z Jack Module, Blue
Mfr # AT65EZ-20
Zoro # G7900074
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Category Type Cat 5e
- Termination Type 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT65EZ-20
- Zoro # G7900074
- UPC # 79915865796
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jack Accessories
Details
Item | Jack Module |
Color | Blue |
Category Type | Cat 5e |
Termination Type | 110 |
Description
Cat 5e blue E-Z jack module.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 90 to 140VAC, 25A (B53TP25CH)
- REMINGTON INDUSTRIES 1in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 6 ft Length (1PVCHSBLA6)
- ZORO SELECT Clamp, OD 2 1/2 In, 3/4 In W, Vinyl, PK5 (COV4113Z1)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRWHI100)
- ALLEN TEL Bridging Adapter with 25 RJ-11 Jacks (AT125-SM)
- ALLEN TEL Cat 5e Jack Module, Red (AT55-47)
- ALLEN TEL RS232 Adapter Kit, 8-Conductor Jack to Male (ATRA8M)
- ALLEN TEL Cat 6 Shielded High Density Jack Module (AT66SH)
- ALLEN TEL Cat 6 E-Z Jack Module, Ivory (AT66EZ-09)
- ALLEN TEL Cat 5e Jack Module, Black (AT55-00)
- ALLEN TEL Cat 6 High Density Jack Module, Green (AT66-05)
- Allen Tel Voice & Data Jack Accessories