Shop All Voice & Data Patch Cords
Allen Tel
Cat 5e Crossover Cable, 7 ft
Mfr # AT1507-REC
Zoro # G7884799
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Category Type Cat 5e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT1507-REC
- Zoro # G7884799
- UPC # 79915861182
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 7 ft. |
Details
Item | Copper Patch Cable |
Color | Red |
Category Type | Cat 5e |
Description
Cat 5e red crossover cable - 7 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 42 cu in, Square Box, 2 Gang, Steel, Square (257H)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62422-10)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M18-L48mm-PPS - (XS4P18PA340D)
- ALLEN TEL Cat 5e Crossover Cable, 10 ft (AT1510-REC)
- ALLEN TEL Cat 5e Crossover Cable, 5 ft (AT1505-REC)
- ALLEN TEL Cat 5e Crossover Cable, 3 ft (AT1503-REC)
- ALLEN TEL Cat 6 Patch Cable, 2 ft, Green (AT1602-GN)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, White (AT1510EV-WH)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Orange (AT1507EV-OR)
- ENET Enet 7M Lc/Lc Duplex Multimode 50/125 10Gb Om3 Or Better Aqua Fiber (LC2-10G-7M-ENC)
- Allen Tel Voice & Data Patch Cords