Shop All Voice & Data Jack Accessories
Allen Tel
Cat 3 4-Conductor Jack Module, Ivory
Mfr # AT34-09
Zoro # G7899970
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Termination Type 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # AT34-09
- Zoro # G7899970
- UPC # 79915855391
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jack Accessories
Details
Item | Jack Module |
Color | Ivory |
Termination Type | 110 |
Description
This Cat 3, 4 conductor jack module comes with a termination cap that provides strain relief, controls the bend radius of the cable and securely retains wires. Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (A10086CHNF)
- BELKIN Patch Cable - Bare Wire - Bare Wire - 1000 Ft - Utp - ( Cat 5E ) - (A7J304-1000-GRN)
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-AB)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 55 °C, 120V AC, 208/230/460V AC (9070T1000D20)
- ALLEN TEL Modular Surface Jack, 6-Conductor, White (AT468-6-15)
- ALLEN TEL Bridging Adapter with 25 RJ-11 Jacks (AT125-SM)
- ALLEN TEL Cat 5e E-Z Jack Module, Blue (AT65EZ-20)
- ALLEN TEL Cat 5e Jack Module, Red (AT55-47)
- ALLEN TEL RS232 Adapter Kit, 8-Conductor Jack to Male (ATRA8M)
- ALLEN TEL Cat 6 Shielded High Density Jack Module (AT66SH)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Blue - 50Pk (04757)
- Allen Tel Voice & Data Jack Accessories