Shop All Voice & Data Connectors
Allen Tel
9-Pin Data Connector Kit-Type D, Female
Mfr # ATD9FCK
Zoro # G7900941
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 9 Pin Female
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # ATD9FCK
- Zoro # G7900941
- UPC # 79915855723
- Country of Origin China
- Category Voice & Data Connectors
Details
Item | Data Connector |
Connector Type | 9 Pin Female |
Color | Gray |
Description
A 9-pin female connector kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC CtrlStationEnclosur, 22mm, 2Hole, DiCstZinc (XAPG19702)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 3/8" Inside Diameter - Black - 1800' Length (FRPPWL.380-BSP)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Conduit Plastic Bushing, 10PK (PB600)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASG12X12X4)
- ALLEN TEL Zinc BNC Tee Connector (GBNC-TCZ)
- ALLEN TEL Modular Phone Plug, 4-Position, 4 Contract, Solid Wire, 24 AWG (AT4X4SC-2224)
- ALLEN TEL Male CATV Connector for RG-6 PVC Cable, Twist On (CT718)
- ALLEN TEL 50 Ohm BNC Connector, O Crimp (GBNC60-O)
- ALLEN TEL Modular Adapter Plug-Modular to PBX, Black (GB478B-00)
- ALLEN TEL Cat 5e Coupler, Black (AT55C-00)
- ALLEN TEL DB9 to DB25 Male Gender Adapter (ATGC9F25M)
- Allen Tel Voice & Data Connectors