Shop All Coaxial Cables
Allen Tel
8-Way Coax Splitter-1GHz
Mfr # CT2108
Zoro # G7884771
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.58 in.
- Color Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # CT2108
- Zoro # G7884771
- UPC # 79915864014
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Length | 3.58 in. |
Details
Item | Coaxial Splitter |
Color | Metallic |
Description
1GHz 8-way coax splitter with an insertion loss of 13.5dB max.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS Sc5811 24V 7 Day (SC5811)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 9A (6FZJ4)
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 30A, 15.2A (UL-600HD)
- EATON BUSSMANN Circuit Limiter, ANL Series, 125A, Fast-Acting, 32V AC, Bolt-On (ANL-125)
- ALLEN TEL 4-Way Coax Splitter, 2.4 GHz (CT3104)
- ALLEN TEL 3-Way Coax Splitter, 2.4 GHz (CT3103)
- ALLEN TEL 2-Way Coax Splitter, 2.4 GHz (CT3102)
- ALLEN TEL 6-Way Coax Splitter, 2.4 GHz (CT3106)
- ALLEN TEL 4-Way Coax Splitter, 900 MHz (CT414)
- ALLEN TEL 8-Way Coax Splitter-2.4GHz (CT3108)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-78-1)
- Allen Tel Coaxial Cables