Shop All Electrical Wire & Cable
Allen Tel
25 Pair Cable Assembly-Two Female Connectors, 50 ft
Mfr # 25-3-CC-50-GY
Zoro # G7884403
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 50 ft.
- Category Type Cat 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Tel
- MFR # 25-3-CC-50-GY
- Zoro # G7884403
- UPC # 79915855955
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Length | 50 ft. |
Details
Color | Gray |
Item | Telco Cable Assembly |
Category Type | Cat 3 |
Description
25-pair telco cable assembly with two 90 degree female connectors - 50 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ004)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RPM41F7)
- HYDROMAXX 1"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100100)
- FLEX-STRUT Channel Bracket, Slot Up, 6" (FS-5636-6 E/G)
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 25 ft (25-3-CC-25-GY)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 50 ft (25-3-PX-50-GY)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 5 ft (25-3-PX-5-GY)
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 5 ft (25-3-CC-5-GY)
- ALLEN TEL 25 Pair Cable Assembly-One Female Connector, 25 ft (25-3-CX-25-GY)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 25 ft. BK (16084)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYH8)
- Allen Tel Electrical Wire & Cable