Shop All Electrical Wire & Cable
Allen Tel
25 Pair Cable Assembly-Two Female Connectors, 5 ft
Mfr # 25-3-CC-5-GY
Zoro # G7884351
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 5 ft.
- Category Type Cat 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Tel
- MFR # 25-3-CC-5-GY
- Zoro # G7884351
- UPC # 79915855948
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Length | 5 ft. |
Details
Color | Gray |
Item | Telco Cable Assembly |
Category Type | Cat 3 |
Description
25-pair telco cable assembly with two 90 degree female connectors - 5 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC PATCH PANEL, CAT 6, FEED-THRU 48-P, 2RMS (ICMPP48CP6)
- BEP MARINE Pro Installer Terminal Block - 6 Way - 30A (TB-118-6P/DSP)
- IFM Proximity Sensor, Inductive, 22mm, NO (II0341)
- EATON Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 25 ft (25-3-CC-25-GY)
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 10 ft (25-3-CC-10-GY)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 5 ft (25-3-PX-5-GY)
- ALLEN TEL 25 Pair Cable Assembly-One Female Connector, 25 ft (25-3-CX-25-GY)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 50 ft (25-3-PX-50-GY)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLA500)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 50 ft. BK (16084)
- Allen Tel Electrical Wire & Cable