Shop All Electrical Wire & Cable
Allen Tel
25 Pair Cable Assembly-Two Female Connectors, 25 ft
Mfr # 25-3-CC-25-GY
Zoro # G7884324
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 25 ft.
- Category Type Cat 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # 25-3-CC-25-GY
- Zoro # G7884324
- UPC # 79915855952
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Length | 25 ft. |
Details
Color | Gray |
Item | Telco Cable Assembly |
Category Type | Cat 3 |
Description
25-pair telco cable assembly with two 90 degree female connectors - 25 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Nipple, Rigid, Aluminum, 4" (AN-10)
- ZORO SELECT 15A Locking Connector 2P 3W 277VAC L7-15P BK/WT (4779NC)
- SOUTHWIRE Cord Power Sply 16/3 250Ft Blk (16/3 SJEOOW 250')
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC500-14)
- ALLEN TEL 25 Pair Cable Assembly-One Female Connector, 25 ft (25-3-CX-25-GY)
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 5 ft (25-3-CC-5-GY)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 50 ft (25-3-PX-50-GY)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 5 ft (25-3-PX-5-GY)
- QUICKCABLE Primary Wire, 18 Gauge, Red, 100ft. (230202-100)
- ANCOR Ancor White 16 AWG Tinned Copper Wire - 100' (102910)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-04-25)
- Allen Tel Electrical Wire & Cable