Shop All Electrical Wire & Cable
Allen Tel
25 Pair Cable Assembly-Two Female Connectors, 10 ft
Mfr # 25-3-CC-10-GY
Zoro # G7884412
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 10 ft.
- Category Type Cat 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # 25-3-CC-10-GY
- Zoro # G7884412
- UPC # 79915855949
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Length | 10 ft. |
Details
Color | Gray |
Item | Telco Cable Assembly |
Category Type | Cat 3 |
Description
25-pair telco cable assembly with two 90 degree female connectors - 10 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCPNK)
- BURNDY Mechanical Conn, Terminal, 4/0 to 3/0 AWG (QA282N)
- HALEX 1/2 In Rigid Pull Elbow Each (94105)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100DS)
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 25 ft (25-3-CC-25-GY)
- ALLEN TEL 25 Pair Cable Assembly-One Female Connector, 25 ft (25-3-CX-25-GY)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 50 ft (25-3-PX-50-GY)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 5 ft (25-3-PX-5-GY)
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 5 ft (25-3-CC-5-GY)
- CAROL 24 AWG 10 Conductor Stranded Multi-Conductor Cable GY (C2471A)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDWHI25)
- Allen Tel Electrical Wire & Cable