Shop All Electrical Wire & Cable
Allen Tel
25 Pair Cable Assembly-One Female Connector, 50 ft
Mfr # 25-3-CX-50-GY
Zoro # G7884482
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Length 50 ft.
- Category Type Cat 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Tel
- MFR # 25-3-CX-50-GY
- Zoro # G7884482
- UPC # 79915856112
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Length | 50 ft. |
Details
Color | Gray |
Item | Telco Cable Assembly |
Category Type | Cat 3 |
Description
25-pair telco cable assembly with a 90 degree female connector at one end only - 50 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 120/240V AC (31EH78)
- HUBBELL Yellow GFCI Module, 20A 120VAC (GFMST20)
- KABLE KONTROL PVC Open Slot Wire Duct - 4" x 4" x 6.5' L - 8 pcs - Gray (PFOS4X4S)
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 25ft (30-VG-1500B-G2)
- ALLEN TEL 25 Pair Cable Assembly-One Female Connector, 25 ft (25-3-CX-25-GY)
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 25 ft (25-3-CC-25-GY)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 5 ft (25-3-PX-5-GY)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 50 ft (25-3-PX-50-GY)
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 5 ft (25-3-CC-5-GY)
- CAROL 18 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02763)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable BK (C1202)
- Allen Tel Electrical Wire & Cable