Shop All Electrical Wire & Cable
Allen Tel
25 Pair Cable Assembly-One Female Connector, 15 ft
Mfr # 25-3-CX-15-GY
Zoro # G7884519
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 15 ft.
- Category Type Cat 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Tel
- MFR # 25-3-CX-15-GY
- Zoro # G7884519
- UPC # 79915856107
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Length | 15 ft. |
Details
Color | Gray |
Item | Telco Cable Assembly |
Category Type | Cat 3 |
Description
25-pair telco cable assembly with a 90 degree female connector at one end only - 15 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Locknut, 5", Steel, Non Ul (1219)
- PARTNERS BRAND Cable Ties, 40#, 14", Natural, 500/Case (CT1440)
- POWER FIRST Shrink Tubing, 0.35in ID, Black, 4ft, PK5 (4RCX7)
- TRIPP LITE Surge, Datashield, Serial, In-Line, DB9 (DB9)
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 5 ft (25-3-CC-5-GY)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 50 ft (25-3-PX-50-GY)
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 10 ft (25-3-CC-10-GY)
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 25 ft (25-3-CC-25-GY)
- ALLEN TEL 25 Pair Cable Assembly-One Female Connector, 25 ft (25-3-CX-25-GY)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 5 ft (25-3-PX-5-GY)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-7001)
- Allen Tel Electrical Wire & Cable