Shop All Earmuffs
Allen Co
Youth Foldable Safety Earmuffs, 21dB NRR, ANSI S3.19 & CE EN352-1 Protection Rated, Black/Chartreuse
Mfr # 2327
Zoro # G109771723
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5 in
- Color Chartreuse
- Material ABS Plastic
- Width 6 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3.5 in |
Width | 6 in |
Height | 8 in |
Details
Color | Chartreuse |
Material | ABS Plastic |
Description
The Youth Sound Shield passive hearing protection earmuff is designed to fit children ages 3 to 15 years of age. Features a comfortable padded ear cup that has a low-profile design that does not restrict movement. Made with an adjustable, padded headband that can accommodate most any youth sport shooter or hunters head keeping their hearing protected. The Youth Sound Shield passive hearing protection earmuff by Allen was engineered to provide a 21 Decibel reduction in sound along with meeting ANSI and CE regulations. HEARING PROTECTION: Designed to have a Noise Reduction Rating of 21 Decibels. ADJUSTABLE: Made with an adjustable headband to fit most youth hunters and sport shooters. COMFORTABLE: These passive earmuffs come with soft, padded ear cups that make them comfortable to wear for extended periods of time. SAFETY RATINGS: Meets the American National Standards Institute and CE ratings for noise reduction.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT GelFit™ Rocker Knee Pads (TB-KP-G201)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-500-PK (SLFW-500-PK)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Size XL (10) (99-1-9605-10)
- CARHARTT T-Shirt, Desert, M (K87-DES MED REG)
- ALLEN CO Single Microphone Earmuffs Hearing Protection, Olive (2225)
- ALLEN CO Gamma Junior Hearing Protection Shooting Earmuffs & Safety Glasses, Black/Neon Green (2325)
- ALLEN CO Basic Safety Hearing Protection Shooting Earmuffs, 23 dB NRR, Black (2284)
- ALLEN CO Defender Foldable Safety Earmuffs, 26dB NRR, ANSI S3.19 & CE EN352-1 Protection Rated, Black/Gray (2336)
- 3M Over the Head 25 dB, Yellow//Black (XH001651278)
- HONEYWELL Verishield 100 Series Neckband Earmuffs (1035116-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 24 dB, VeriShield, Black (1035100-VS)
- Allen Co Hearing Protection