Shop All Gun Cases & Bags
Allen Co
Victory AutoFit 1 Pocket Handgun Case
Mfr # 7719
Zoro # G109769928
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Proveil Victory
- Material Polyester
- Overall Width 2 in
- Overall Length 10 in
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Co
- MFR # 7719
- Zoro # G109769928
- UPC # 26509077190
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Overall Width | 2 in |
Overall Length | 10 in |
Overall Height | 8 in |
Details
Color | Black/Proveil Victory |
Material | Polyester |
Description
The Victory Auto fit 1-Pocket Handgun Case features a stars and stripes pattern so you can show your support of the 2nd Amendment. The exterior is made of rugged Endura fabric with a soft knit interior lining, and the case features thick foam padding, a storage pocket, and is lockable. Made of Rugged Endura Fabric Soft Knit Interior Lining Thick Foam Padding Is Lockable
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Bag, Grass, 22" Raer (7103375YP)
- FIMCO Fimco Port Kit Elbow, 1/2" FNPT (5010430)
- SEYMOUR MIDWEST 3-tine Hay Fork with 48"L Hardwood Handle (49273)
- OFF REPEL DEEPWOODS 1OZ (01849)
- ALLEN CO Gun Collector Hardwood Gun Rack, Holds 2-Firearms, Brown/Black (5659)
- ALLEN CO 46 in. Durango Rifle Case, Black (602-46)
- ALLEN CO Pistol Tote, Most Semi-Auto Handguns & Revolvers, Black (3640)
- ALLEN CO 46 in. Red Mesa Rifle Case, Green/Camo (443-46)
- ALLEN CO 13 in. Lockable Handgun Case, Black (74-13)
- ALLEN CO 40 in. Tin Can Rifle Case (349-40)
- ALLEN CO 40 in. Durango Rifle Case, Black (602-40)
- Allen Co Shooting & Archery Gear