Shop All Shooting & Archery Accessories
Allen Co
Takedown Gambrel & Hoist Kit
Mfr # 181
Zoro # G309769957
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Steel and Yellow
- Material Steel
- Size 18 in L x 16 in H x 2 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Co
- MFR # 181
- Zoro # G309769957
- UPC # 26509001812
- Country of Origin China
- Category Shooting & Archery Accessories
Dimensions
Size | 18 in L x 16 in H x 2 in W |
Details
Color | Steel and Yellow |
Material | Steel |
Description
The Takedown Gambrel & Hoist Kit by Allen Company is the ideal solution for field dressing. Built with ultimate durability, the gambrel & hoist kit can hold up to 440-pound capacity & support your hunts of medium-sized game. The kit is made with cast metal pulleys and a heavy-duty steel construction to support the weight of your large-sized game. Convenience is not lost. The gambrel & hoist kit can collapse easily, made easy to store or transport to and from the field. GAMBREL & HOIST KIT: Designed to hold up to 440-pounds & support your medium-sized game DURABILITY: Made of a heavy-duty steel construction for ultimate durability CONVENIENT: Built with a collapsable frame to easily store or transport to and from the field EASY-TO-USE: Easy to assemble/disassemble - provided in the pack are easy-to-follow instructions MEASUREMENTS: Overall kit measures 18-inches long x 2-inches wide x 16-inches high assembled
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES CanDo® Hand Exercise Web, Latex Free, 7" Diameter, 6-Piece Set (10-0886)
- AU-VE-CO PRODUCTS PH OV HD 8X1-1/4SMS 100PK (AV1803)
- CHAPIN 20-in Replacement Sprayer Wand (6-8219-9)
- LOGO BRANDS Mississippi Flipside Powder Coat Slim Can Coolie (176-S12PC-34)
- ALLEN CO Heritage Western Scallop Leather Rifle Sling, Brown (8508)
- ALLEN CO Hunting Trophy Antler Mounting Kit, Green Skull Cover (562)
- ALLEN CO Hunting Snare Wire, 20' L, 22-Gauge, Brass (9510)
- ALLEN CO Push Button QD Steel Gun Swivel, 1.25 in. with Loop, Black (14516)
- ALLEN CO EZ Mount Exhibition Turkey Fan & Beard Mounting Kit (7220)
- ALLEN CO Sportsmans Scale, 5 Lbs. (5500)
- LIBERTY MOUNTAIN Buckle-Slider 1 in. (147514)
- Allen Co Shooting & Archery Gear