Shop All Shooting & Archery Accessories
Allen Co
Sportsmans Scale, 5 Lbs.
Mfr # 5500
Zoro # G509769962
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Co
- MFR # 5500
- Zoro # G509769962
- UPC # 26509055006
- Country of Origin China
- Category Shooting & Archery Accessories
Dimensions
Size | 11 in L x 1.75 in H x 3 in W |
Details
Color | White |
Material | Steel |
Description
The Sportsman's Scale by Allen is a 550-pound capacity, adjustable tare weight scale that allows for a gambrel hanger when weighing game. The Sportsman's Scale shows weights in pounds and kilograms. 550 Pound Capacity Adjustable Tare Weight Scale to Allow for Gambrels Weight Sturdy Design and a Color Box Shows Weight in Both Pounds and Kilograms
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET ADOBE Pet Adobe Waterproof Pet Blanket - Washable Couch, Bed and Furniture Protector- 50 x 60 (Tan) (310953OVX)
- MSA SAFETY Cap Assembly, Sport Carbon Fiber (10204777)
- BRIGGS & STRATTON Air Cleaner Assembly (809670)
- IVATION Multi-Purpose Portable Spray Washer w/Water Tank – Rechargeable 2200 mAh Lithium Battery (IVASWASHERV2)
- ALLEN CO Hunting Snare Wire, 20' L, 22-Gauge, Brass (9510)
- ALLEN CO Steel Ammo Can .50 Caliber, Green (5950)
- ALLEN CO EZ Mount Exhibition Turkey Fan & Beard Mounting Kit (7220)
- ALLEN CO Magnum 1-1/4 in. Swivel Set, Fits 1-1/4 in. Gun Slings (14512)
- ALLEN CO Heritage Plain Dark Leather Rifle Sling, Mahogany (8511)
- ALLEN CO Dual Harness Deer Drag, Orange (33)
- VANISH Foam Cushion, 14 in. L x 13 in. W x 2 in. Thick, Olive Green (5839)
- Allen Co Shooting & Archery Accessories