Shop All Earmuffs
Allen Co
Reaction Shooting Earmuffs & Safety Glasses Combo
Mfr # 2316
Zoro # G709771727
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Black
- Height 4.15 in
- Material ABS Plastic
- Length 7.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 11 in |
Height | 4.15 in |
Length | 7.7 in |
Details
Color | Black |
Material | ABS Plastic |
Description
The Reaction Lo-Profile Shooting Muff and Glasses Combo feature a shooting muff with Noise Reduction Rating NRR of 26dB that meets ANSI S3.19 and CE352 requirements. The low profile cups fold down easily for storage. The shooting glasses feature ANSI Z87+ high velocity impact resistance lenses with anti-scratch coating and a non-slip Rubber noise piece in a wrap around frame for a wide field of vision. Shooting Muff with Noise Reduction Rating NRR of 26dB Noise Reduction Rating NRR of 26dB Meets ANSI S3.19 and CE352 Requirements Low Profile Cups Fold Down Easily for Storage Glasses Feature ANSI Z87+ High Velocity Impact Resistant Lenses
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, L (101618-211 L REG)
- MILLER ELECTRIC Combo Weld Jkt, Royal/Blk, Ctn/Leather, XL (231083)
- CONDOR TIG Welding Gloves, Goatskin Palm, L, PR (1AD18)
- NEVS 1/2" wide x 500" Magenta Labeling Tape (T-05-Magenta)
- ALLEN CO Defender Foldable Safety Earmuffs, 26dB NRR, ANSI S3.19 & CE EN352-1 Protection Rated, Black/Gray (2336)
- ALLEN CO Basic Safety Hearing Protection Shooting Earmuffs, 23 dB NRR, Black (2284)
- ALLEN CO Gamma Junior Hearing Protection Shooting Earmuffs & Safety Glasses, Black/Neon Green (2325)
- ALLEN CO Single Microphone Earmuffs Hearing Protection, Olive (2225)
- PORTWEST Classic Ear Muffs EN352 (PW40)
- SAFETY WORKS Safety Works 241775 TruGuard Industrial Grade Ear Muffs (241775)
- 3M Peltor Optime 105 Earmuffs (3M H10A)
- Allen Co Hearing Protection