Shop All Gun Cases & Bags
Allen Co
Pistol Case with Mag Pouch, Full-Size Handguns up to 9.5 in., Black
Mfr # 78-9
Zoro # G209769934
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Overall Length 10.5 in
- Overall Width 8.25 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Co
- MFR # 78-9
- Zoro # G209769934
- UPC # 26509067696
- Country of Origin Thailand
- Category Gun Cases & Bags
Dimensions
Overall Length | 10.5 in |
Overall Width | 8.25 in |
Overall Height | 3 in |
Details
Color | Black |
Material | Polyester |
Description
The Allen Company Pistol Case, with mag pouch, provides you with a high-performance, lockable design to keep your handgun protected against the elements or while in transport. Pistol case fits full-size handguns up to 9.5-inches and comes with a detachable mag pouch, fitting up to 2-magazines. High performance, ballistic nylon exterior, with soft brushed interior, helps keep your investment, and mags, safe and secure. Both the case and mag pouches are fully lined and padded for complete protection. DETACHABLE MAG POUCH: Case provides a detachable mag pouch, allowing you to add magazines or remove the pouch & use as a standalone mag pouch-fits up to 2-magazines. FULL-SIZE HANDGUNS: Pistol case fits full-size handguns up to 9.5-inches long & offers an ultra-tough, high performance ballistic nylon exterior, with soft brushed interior, to keep your firearm safe & protected. LOCKABLE HANDGUN CASE: Gun case is lockable for additional security when you need it while a hanging loop enables you to keep your case off the ground & protected from the elements. ULTIMATE PROTECTION: Both the mag pouch & case are generously padded & fully lined for complete protection.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE 24V iON+ Cordless 8-In Telescoping Pole Chainsaw (Core Tool -No Battery+Charger) (24V-PS8-CT)
- MTM HYDRO MTM Hydro 30.0052 Kobrajet 3/8" x 25' 6000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings (30.0052)
- SOLO Solo Adjustable Nozzle (0610410-P)
- A & I PRODUCTS Outer Shield Bearing 5" x2" x8" (A-180016016)
- ALLEN CO 46 in. Daytona Scoped Rifle Case, Mocha (995-46)
- ALLEN CO 13 in. Lockable Handgun Case, Black (74-13)
- ALLEN CO Pistol Tote, Most Semi-Auto Handguns & Revolvers, Black (3640)
- ALLEN CO Defender Hooks with Wooden Mounting Plaque, 2-Hooks Per Pack, Black (5654)
- ALLEN CO Pistol Case with Mag Pouch, Compact Handguns up to 8 in., Charcoal (79-7)
- ALLEN CO 46 in. Durango Rifle Case, Black (602-46)
- PLANO TACTICAL Pistol Case, Double, 14-54/64in.W, XL, Black (PLAM9170)
- Allen Co Shooting & Archery Gear