Shop All Gun Cases & Bags
Allen Co
Pistol Case with Mag Pouch, Compact Handguns up to 8 in., Black
Mfr # 78-7
Zoro # G709769939
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Overall Width 6.25 in
- Overall Length 8.25 in
- Overall Height 2.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Co
- MFR # 78-7
- Zoro # G709769939
- UPC # 26509067672
- Country of Origin Thailand
- Category Gun Cases & Bags
Dimensions
Overall Width | 6.25 in |
Overall Length | 8.25 in |
Overall Height | 2.875 in |
Details
Color | Black |
Material | Polyester |
Description
The Allen Company Pistol Case, with mag pouch, provides you with a high-performance, lockable design to keep your handgun protected against the elements or while in transport. Pistol case fits compact handguns up to 8-inches and comes with a detachable mag pouch, fitting up to 2-magazines. High performance, ballistic nylon exterior, with soft brushed interior, helps keep your investment, and mags, safe and secure. Both the case and mag pouches are fully lined and padded for complete protection. DETACHABLE MAG POUCH: Case provides a detachable mag pouch, allowing you to add magazines or remove the pouch & use as a standalone mag pouch-fits up to 2-magazines. COMPACT HANDGUNS: Pistol case fits compact handguns up to 8-inches long & offers an ultra-tough, high performance ballistic nylon exterior, with soft brushed interior, to keep your firearm safe & protected. LOCKABLE HANDGUN CASE: Gun case is lockable for additional security when you need it while a hanging loop enables you to keep your case off the ground & protected from the elements. ULTIMATE PROTECTION: Both the mag pouch & case are generously padded & fully lined for complete protection.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMONCARRY GR-Hand Lighter (GR-LIT-03)
- MILLER MFG POULTRY WATERER 3GAL (9833)
- AFTERMARKET Solid State Module Fits LG802574 493237 590454 692605 802574 96720 99700 (ELV70-0028)
- EAGLE MFG Cigarette Receptacle, 5 gal., Tan (1200BEIGE)
- ALLEN CO 46 in. Durango Rifle Case, Black (602-46)
- ALLEN CO 40 in. Tin Can Rifle Case (349-40)
- ALLEN CO Elk 46 in. Rifle Case, Realtree Edge Camo (1103-46)
- ALLEN CO Steel 3-Gun Locking Truck Window Rack, Black (18520)
- ALLEN CO 13 in. Suede Handgun Case (86-13)
- ALLEN CO Pistol Case with Mag Pouch, Compact Handguns up to 8 in., Charcoal (79-7)
- PLANO TACTICAL Rifle Case, Tactical Rifle, 44 in., Black (PLAM9440)
- Allen Co Gun Cases & Bags