Shop All Hand Saws
Allen Co
Huntsman Folding Saw & Sheath, 1 Wood Blade & 1 Bone/Metal Blade, 11 in. Blades, Gray/Orange/Black
Mfr # 18920
Zoro # G309779444
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.75 in
- Blade Material Aluminum and Steel
- Color Orange and Black
- Width 1 in
- Height 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 15.75 in |
Width | 1 in |
Height | 7.75 in |
Details
Blade Material | Aluminum and Steel |
Color | Orange and Black |
Description
The Allen Company Huntsman Folding Saw features durable steel construction, designed to cut through wood, bone, and metal. Hunting saw can be folded for easier transport/storage and provides you with 2 blades measuring 11-inches-1 blade for cutting wood and 1 blade for cutting bone or metal. Included sheath fits folded saw and both blades, keeping you neat and organized. Enjoy the tasteful bounty of wild game you harvest with Allen Company. HUNTING SAW: Compact saw comes with 11-inch long blades-1 for cutting wood & 1 for cutting bone or metal-measuring 7.75-inches wide x 15.75-inches long, when assembled. HUNTING SAW WITH SHEATH: Folding saw & blades fit neatly into the included polyester sheath, measuring 16-inches long when folded flat with an orange/black handle. HUNTING EQUIPMENT: After success in the field, our quality line of hunting cutlery is a must have for your conservation & game prep accessories.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS STAR BIT T25 X 3"" GRN 2P (87445)
- WESTWARD 3/8" Drive, Metric 12mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR48)
- DRILL AMERICA #23 HSS Heavy Duty Split Point Stub Drill Bit (DWDST23)
- SAWSTOP Dust Blade Guard, 17" H, 19" L, Steel (TSG-FDC)
- CROWN TOOLS Flush Trim Saw - 22 TPI (20190)
- BAHCO Bahco Prize Cut Handsaw, Uni Cut, 19" (NP-19-U7/8-HP)
- HYDE Jab Saw, 6 In, 8 TPI, Steel/Polypropylene (09016)
- GENERAL TOOLS Cable Saw Pvc Pipe (858)
- MILWAUKEE TOOL Compact Hack Saw (48-22-0012)
- CRAFTSMAN Hand Saw, Steel Blade, 15" Blade Length (CMHT20880)
- FISKARS Hand Saw, 6 in Blade L, Metal/Wood (730400-1001)
- Allen Co Hand Saws