Shop All Shooting & Archery Accessories
Allen Co
Hunting Game Cart, For Elk, Deer, & Antelope, Olive
Mfr # 76890
Zoro # G609769961
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Olive
- Size 65 in L x 45 in H x 22 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Co
- MFR # 76890
- Zoro # G609769961
- UPC # 26509020899
- Country of Origin China
- Category Shooting & Archery Accessories
Dimensions
Size | 65 in L x 45 in H x 22 in W |
Details
Material | Steel |
Color | Olive |
Description
The Allen Company Hunting Game Cart provides you with a way to haul your harvest with ease. The durable steel frame will hold up season after season and comes with heavy-duty anti-puncture wheels. No matter your height, the design allows you to angle the cart and has a wide handle for easy, comfortable towing. Web straps help tie your game securely to the cart while the frame folds flat for storage when not in use. Simply unfold your cart, load it up, and tow back to your vehicle. Helps you haul your harvest with ease, 350 lbs. weight capacity Durable steel frame holds up year after year and provides heavy-duty anti-puncture wheels Design allows you to angle the cart, depending on your height, and has a wide handle for easy, comfortable towing Web straps help tie your game securely to the cart and the frame folds flat for easy storage
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFELINE FITNESS KETTLEBELL - 8KG (LLKB8)
- TECUMSEH Real One - Air Cleaner (30) (35403)
- UNION TOOLS 26-tine Leaf Rake with 48"L Hardwood Handle, Polypropylene Tine (64309GR)
- MTD Bagger-Triple 54 / (49A70002100)
- ALLEN CO Ace Shooting Vest, Ambidextrous, X-Large/2-XL, Olive/Tan (22612)
- ALLEN CO Sportsmans Scale, 5 Lbs. (5500)
- ALLEN CO Push Button QD Steel Gun Swivel, 1.25 in. with Loop, Black (14516)
- ALLEN CO EZ Mount Adjustable Steel Skull Stand, Black (7203)
- ALLEN CO Steel Ammo Can .50 Caliber, Green (5950)
- ALLEN CO Steel Trophy Wall Hook, 1/8 in. Thick, 2-Hooks Per Pack, Black (5625)
- HUNTERS SPECIALTIES JS Executioner Electronic Game Caller (JS-RGC)
- Allen Co Shooting & Archery Gear