Shop All Shooting & Archery Accessories
Allen Co
Hunting Antler Mounting Kit, Red Skull Cover
Mfr # 561
Zoro # G309772841
original price:
$24.99
14% off
new price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite Wood
- Size 12 in L x 2.75 in H x 9 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Co
- MFR # 561
- Zoro # G309772841
- UPC # 26509005612
- Country of Origin China
- Category Shooting & Archery Accessories
Dimensions
Size | 12 in L x 2.75 in H x 9 in W |
Details
Color | Red Skull Cover |
Material | Composite Wood |
Description
Trophy Antler Mounting Kit by Allen is a sturdy plaque with a wood grain laminated finish and an engravable plate. includes a skull cover that can be formed to most horn configurations. Wood Grain Laminated Finish Sturdy Plaque Engraveable Plate Skull Cover That Can Be Formed to Most Horn Configurations
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 6T Manure Fork (74124)
- HTI Pet Hair Removal Rock (PH-Rock-1)
- SUBZERO Snow Shovel, 22 in Plastic Offset T-Grip Handle, Aluminum Blade Material, 9 in Blade Width (17222)
- STENS New Trimmer Line Cutter For Order 1 To Receive 25, Bend Line And Insert Into Cutter (051-299)
- ALLEN CO Hunting Trophy Antler Mounting Kit, Green Skull Cover (562)
- ALLEN CO Backcountry Bruiser Game Bags, 4 Quarter Bags, 3 in.L x 2 in.W, White (6591)
- ALLEN CO Economy Quarter Bag, 48 in. L x 12 in. W, 4 Bags (60)
- ALLEN CO Dual Harness Deer Drag, Orange (33)
- ALLEN CO Backcountry Buck Kit, White (6599)
- ALLEN CO Del Norte Leather Belt Loop Cartridge Holder, Brown (8513)
- DCI MARKETING Commercial Zone 793200 Tie-down Security Cable (793200)
- Allen Co Shooting & Archery Gear