Shop All Shooting & Archery Accessories
Allen Co
Heavy-Duty Hunting Big Game Gambrel, 500 Lbs. Capacity, Red
Mfr # 18170
Zoro # G709769960
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Steel
- Size 0.5 in L x 10 in H x 18 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Co
- MFR # 18170
- Zoro # G709769960
- UPC # 26509181705
- Country of Origin China
- Category Shooting & Archery Accessories
Dimensions
Size | 0.5 in L x 10 in H x 18 in W |
Details
Color | Red |
Material | Steel |
Description
The 500 Lb. Heavy-Duty Gambrel is an essential accessory for nearly any big game hunter. This piece is designed to withstand a lifted weight capacity up to 500 pounds during game processing. It is useful in keeping game legs separated while the end hooks ensure safe game processing and field dressing. This Hunting gambrel features 3/8-inch welded steel construction for optimal durability, plus an overall length of 20.5-inches. It is designed to be used with nearly any conventional hoisting system. The red powder-coated finish makes the gambrel rust-resistant and increases product longevity. Lifted Weight Capacity Up To 500 Pounds 3/8-inch Welded Steel Construction Overall Length of 20.5-Inch Used with Nearly Any Conventional Hoisting System Red Powder-Coated Finish
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1001)
- UNI-GRO ORCHID BARK Orchid Bark 8 Qt (100-00190)
- MI-T-M Wand with Chrome Handle, 45 In (16-0439)
- WATERCO 2 in. Black Bulkhead Assembly for SM Series Filters (W04006BLK)
- ALLEN CO Sportsmans Scale, 5 Lbs. (5500)
- ALLEN CO Dual Harness Deer Drag, Orange (33)
- ALLEN CO Traction Molded Rifle Sling, Green (8533)
- ALLEN CO Steel Trophy Wall Hook, 1/8 in. Thick, 2-Hooks Per Pack, Black (5625)
- ALLEN CO Hunting Snare Wire, 20' L, 22-Gauge, Brass (9510)
- ALLEN CO EZ Mount Exhibition Turkey Fan & Beard Mounting Kit (7220)
- UDDER BALM Udder Balm Pump Lid Jar 12Oz (3040)
- Allen Co Shooting & Archery Gear