Shop All Ear Plugs
Allen Co
Foam Ear Plugs, 32 dB NRR, ANSI S3.19 & CE EN352-1 Hearing Protection Rated, 5-Pack, Orange
Mfr # 2354
Zoro # G609771728
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Earplug Color Orange
- Length 0.95 in
- Width 0.5 in
- Material EPE Foam
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 0.95 in |
Width | 0.5 in |
Height | 0.5 in |
Details
Earplug Color | Orange |
Material | EPE Foam |
Description
Some of the best hearing protection from loud noise is the standard orange foam ear plug. Easy to use and comfortable to wear for extended periods by conforming to your ear. These ear plugs provide a great level of sound protection at 32 Decibels. This pack contains 50 pairs 100 ear plugs of disposable foam ear plugs. HEARING PROTECTION: Designed to have a Noise Reduction Rating of 32 Decibels. QUANTITY: Comes with 50 Pairs 100 ear plugs per pack. COMFORTABLE: Soft foam ear plugs conform to your ear. SAFETY RATINGS: Meets the American National Standards Institute ANSI S3.19 and CE EN352-2 ratings for noise reduction.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Rope Lifeline with Snap Hook, 50 ft, 310 lbs. (141 kg) Weight Capacity (1202794)
- DICKIES Regular Jeans, 32 in. Inseam, 36 in. Waist (C993RB 36 32)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (2RA22)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, M (65111303M)
- HONEYWELL HOWARD LEIGHT Laser Trak(R) Disposable Foam Ear Plugs, Contoured-T Shape, 33 dB, Blue/Orange, 5 PK (LT-5-30)
- READYMAX Ripcord Retractors w/25NRR Earplugs, Pair 1, 1 PR (RTR-PP)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 28 dB, Green, 200 PK (6630)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, Plastic Case, 1 Pair (340-4002)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 200 PK (FF-1)
- MAGID Ear Plugs, 100 PK (IHP100C)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (LT-30)
- Allen Co Hearing Protection