Shop All Shooting & Archery Accessories
Allen Co
EZ Mount Exhibition Turkey Fan & Beard Mounting Kit
Mfr # 7220
Zoro # G809772839
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Size 11.5 in L x 4 in H x 10.5 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Co
- MFR # 7220
- Zoro # G809772839
- UPC # 26509054849
- Country of Origin China
- Category Shooting & Archery Accessories
Dimensions
Size | 11.5 in L x 4 in H x 10.5 in W |
Details
Material | Wood |
Description
The Allen Company offers you a showcase to remember your successful hunt and trophy. This easy-to-assemble kit is designed to display the fully expanded fan and beard with high-quality hardwood. Customize your turkey mount any way you choose with the featured engravable brass-colored plate. The kit comes with mounting hardware and detailed instructions to help guide you through the assembly process. Skip the taxidermist and showcase your achievement with this fast and inexpensive solution. MOUNT FITS: Holds a full-sized turkey tail fan & beard-insert tail feathers & beard in the designated inserts located on the front & back of the mount. EASY TO ASSEMBLY: Pack includes everything you need to easily assemble yourself-the mounting bracket, hardware, & assembly instructions are provided to help guide you through the installation process. ENGRAVABLE PLATE: Includes a brass-colored aluminum engravable plate to customize your mount any way you choose. MATERIAL: Plaque is made of high-quality hardwood to securely hold your game, sized to hold up to 15-pounds at a time.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain Link Walk Gate, 9 ga, 48 W x 72 In H (4LVN2)
- LOGO BRANDS Arkansas Repeating Logo Mini-Size Rubber Basketball (108-91MR-1)
- MI-T-M Electrode (32-0420)
- ADAMS Quik-Fold Gray Rectangular Resin Folding Side Table (8510-13-3934)
- ALLEN CO EZ Mount Adjustable Steel Skull Stand, Black (7203)
- ALLEN CO Colorado Deluxe Elk Quarter Game Bags, 35 in.L x 12 in.W, 4-Bags Per Pack, Natural (6595)
- ALLEN CO Deluxe Blaze Orange Hunting Vest, XL (15768)
- ALLEN CO Hunting Trophy Antler Mounting Kit, Green Skull Cover (562)
- ALLEN CO Steel Ammo Can .50 Caliber, Green (5950)
- ALLEN CO Peak Neoprene Scope Cover, Large, Black (20181)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 27010 Red Cream Hardener; 4 Oz. (USC-27010)
- Allen Co Shooting & Archery Gear