Shop All Hanging Scales
Allen Co
Digital Game Scale, Orange
Mfr # 7253
Zoro # G312316360
product price: $50.49
/ea
$50.49
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
- Brand Allen Co
- MFR # 7253
- Zoro # G312316360
- UPC # 26509076452
- Country of Origin China
- Category Hanging Scales
Description
The Allen Company Digital Game Scale is a sturdy, yet convenient unit, so handy you can be ready to weigh your game at any time. The handheld scale is designed with a smooth dismounted stainless-steel hook and shackle that can be put together within seconds and ready for you to hang your game and weigh your prize. Dont worry about the weighting game, the results populate in seconds and accurately! Not to mention, the numbers appear in an extra-large, bold font on an LED display providing less strain for the eyes. This gadget might be small, but it sure is mighty! The scale also has autozero, zero, target, hold, auto-off, and overload functions. The Allen Company Digital Game Scale can also be used for hunting, fishing, household projects, holding up to 661-pounds.
Restrictions
- Hazardous material
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
- GLOBAL INDUSTRIAL Cork Board - Aluminum Frame - 60 x 36 (695492)
- PILOT Pilot® G2 Gel Ink Refill, Fine, Blue Ink, 2/Pack (77241)
- BIC Ballpoint Pen, Medium 1.0 mm, Black PK60 (BICGSM609BK)
- FECHOMETAL USA Band, 304 Stainless Steel, 1/2" x 0.030" x (FTA537127035N)
- KIPP Scale Tape Horizontal Self Adhesive, Form:A Zero Point Left, 500X10, H=0, 5, T=1 Mm, Steel (K1301.00021010X0500)
- VESTIL Crane Scale, 5/8,6000 lb., 8 x 7 (SC-6)
- OHAUS Spring Scale, 200g Capacity (8262-M0)
- GLOBAL INDUSTRIAL LED Digital Crane Scale w/ Remote, 3,000 lb x 1 lb (412649)
- BRECKNELL CS2000 Crane Scale, 2,000 x 1 lb / 1000 x 0.5 kg w/remote control (816965001811)
- OHAUS Spring Scale, 500g/5 N Capacity (8002-MN)
- ADAM EQUIPMENT Crane Scale, Digital, 10000 lb./5000kg (IHS 10A)
- Allen Co Hanging Scales