Shop All Earmuffs
Allen Co
Defender Foldable Safety Earmuffs, 26dB NRR, ANSI S3.19 & CE EN352-1 Protection Rated, Black/Gray
Mfr # 2336
Zoro # G809771719
original price:
$27.99
10% off
new price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5 in
- Width 6 in
- Height 3.75 in
- Color Black
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7.5 in |
Width | 6 in |
Height | 3.75 in |
Details
Color | Black |
Material | ABS Plastic |
Description
The Sound Defender Shooting and Safety muff by Allen is designed for use in situations where a high Noise Reduction Rating 26 Decibels is needed. Great for use in loud manufacturing operations, being around loud power equipment or shooting ranges. This headset was designed with comfort and wearability in mind. The adjustable soft padded head band and soft cushioned ear cups deliver comfort during extended use. HEARING PROTECTION: Engineered to have a Noise Reduction Rating of 26 Decibels. ADJUSTABLE: Made with an adjustable headband to fit most adults. OVERSIZED EAR CUPS: Provide a higher level of sound reduction. COMFORTABLE: These passive earmuffs come with soft, padded ear cups that make them comfortable to wear for extended periods of time. METAL YOKE: Strong and durable metal yoke holds the ear cups to the headband.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Eyewear, Gray Anti-Fog (11-15009-06)
- ZING PortableLockoutKit, Filled, Electrical, Red (7121)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- MARCOM Training Booklet, Workplace Sfty, PK15 (B0002520EM)
- ALLEN CO Reaction Shooting Earmuffs & Safety Glasses Combo (2316)
- ALLEN CO Basic Safety Hearing Protection Shooting Earmuffs, 23 dB NRR, Black (2284)
- ALLEN CO Single Microphone Earmuffs Hearing Protection, Olive (2225)
- ALLEN CO Gamma Junior Hearing Protection Shooting Earmuffs & Safety Glasses, Black/Neon Green (2325)
- DEWALT Electronic Hearing Bluetooth Hearing Protector Ear Muff (DPG17)
- CONDOR Multi-Position Ear Muffs, 26 dB, Condor, Yellow (2AAG4)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 21 dB, VeriShield, Black (1035118-VS)
- Allen Co Hearing Protection