Shop All Gun Cases & Bags
Allen Co
Defender Double Hooks with Metal Mounting Plate, Black
Mfr # 5646
Zoro # G509771491
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Overall Length 7 in
- Overall Height 1 in
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Co
- MFR # 5646
- Zoro # G509771491
- UPC # 26509060239
- Country of Origin China
- Category Gun Cases & Bags
Dimensions
Overall Length | 7 in |
Overall Height | 1 in |
Overall Width | 4 in |
Details
Color | Black |
Material | Steel |
Description
The Defender Metal Mounting Plate is the perfect holding unit to add to your collection. The metal hooks are designed with a two-prong system and are constructed with a soft polymer coating to prevent dings or scratches to your stored goods. The two prongs are 2-inches apart and works great for storing handguns propped against the wall. Designed with a steel metal mount, the hooks remain highly durable. This versatile wall hook works well as a handgun holder or a functional tool to hang your everyday essentials. Complete assembly with screws and drywall anchors. PADDED WALL HOOK: Hooks are coated with a polymer finish to reduce damage to your stored materials. METAL MOUNTING PLATE: Designed with a steel metal mount-constructed with pre-drilled holes for easy assembly. 2-PRONG SYSTEM: The metal hooks are designed with two prongs, measuring 2-inches apart-sized to hold a handgun or other everyday essentials. DURABILITY: Designed with high-quality steel for ultimate durability, holding up to 12-pounds. EASY TO ASSEMBLE: Pack includes 2 screws and 2 drywall anchors for easy assembly.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN YARD PRODUCTS Mower Blade 21", for 42" Deck (138971)
- MTD Spacer-Wheel 1.25O (731-04873)
- AMERICAN POSTS Smooth Wire9Ga Galv 171' (810W019171)
- MTD Whl-Friction 5.50 (935-04054A)
- ALLEN CO Gun Collector Hardwood Gun Rack, Holds 3-Firearms, Brown/Black (5656)
- ALLEN CO Pistol Case with Mag Pouch, Compact Handguns up to 8 in., Charcoal (79-7)
- ALLEN CO 40 in. Tin Can Rifle Case (349-40)
- ALLEN CO Steel 3-Gun Locking Truck Window Rack, Black (18520)
- ALLEN CO Pistol Tote, Most Semi-Auto Handguns & Revolvers, Black (3640)
- ALLEN CO 46 in. Durango Rifle Case, Black/Tan (604-46)
- SKB Hybrid 4117 Bow Case-Small (2SKB-SC4117)
- Allen Co Gun Cases & Bags